ROLLERBALL PEN,RETRACT,BOLD,BLUE,PK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

ROLLERBALL PEN,RETRACT,BOLD,BLUE,PK

UNI-BALL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG5TCH2
  • Mfr. Model # 5TCH2
  • UNSPSC # 44121701
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.33 lbs

Technical Specs

  • Ink Colour Blue
  • Features Water Resistant Ink
  • Item Rollerball Pen
  • Point Size Bold
  • Barrel Material Plastic
  • Barrel Color Gray
  • Pen Type Retractable
  • Point Type Fine

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list