ROLLERBALL GEL PEN,ULTRA MICRO,BLUE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

ROLLERBALL GEL PEN,ULTRA MICRO,BLUE

UNI-BALL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG24U029
  • Mfr. Model # 24U029
  • UNSPSC # 60121524
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.3 lbs

Technical Specs

  • Item Rollerball Gel Pen
  • Ink Colour Blue
  • Features SuperInk
  • Barrel Material Plastic
  • Barrel Color Transparent
  • Point Size Ultra Micro
  • Pen Type Retractable
  • Point Type Ultra Micro

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list