Skip Content
ROLLERBALL GEL PEN,BOLD,BLUE,PK 12 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

ROLLERBALL GEL PEN,BOLD,BLUE,PK 12

UNI-BALL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG24U025
  • Mfr. Model # 24U025
  • UNSPSC # 60121524
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.3 lbs

Technical Specs

  • Features SuperInk
  • Item Rollerball Gel Pen
  • Ink Colour Blue
  • Point Size Bold
  • Barrel Material Plastic
  • Barrel Color Transparent
  • Pen Type Retractable
  • Point Type Bold

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list