Skip Content
ROLLER WHEEL,ROLLER DIA 2 IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

ROLLER WHEEL,ROLLER DIA 2 IN

80/20

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG2RCZ4
  • Mfr. Model # 2RCZ4
  • UNSPSC # 27111712
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.16 lbs

Technical Specs

  • Bearing Type Permanent Lubricated Bronze Bushing
  • Dynamic Load Capacity (Lb.) -
  • For Use With 15 Series
  • Includes -
  • Max. Load Axial (Lb.) -
  • Item Roller Wheel
  • Static Load Capacity (Lb.) -
  • Thread Length (In.) 0.375
  • Bearing Material -
  • Agency Compliance -
  • Thread Size 5/16-18"
  • Step Size (In.) 0.188
  • Stud Material Carbon Steel
  • Thread Length (mm) -
  • Roller Material Self-Lubricating Black Nylon
  • Number of Bearings 0
  • Step Size (mm) -

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list