ROLLER WHEEL,ROLLER DIA 1.5 IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

ROLLER WHEEL,ROLLER DIA 1.5 IN

80/20

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG2RCZ3
  • Mfr. Model # 2RCZ3
  • UNSPSC # 23153030
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.08 lbs

Technical Specs

  • Bearing Type Permanent Lubricated Bronze Bushing
  • Dynamic Load Capacity (Lb.) -
  • For Use With 10 Series
  • Item Roller Wheel
  • Includes -
  • Max. Load Axial (Lb.) -
  • Static Load Capacity (Lb.) -
  • Thread Length (In.) 0.310
  • Agency Compliance -
  • Bearing Material -
  • Thread Size 1/4-20"
  • Step Size (In.) 0.188
  • Roller Material Self-Lubricating Black Nylon
  • Stud Material Carbon Steel
  • Thread Length (mm) -
  • Number of Bearings 0
  • Step Size (mm) -

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list