Skip Content
ROLLER WHEEL BRACKET ASSEMBLY,6.125 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

ROLLER WHEEL BRACKET ASSEMBLY,6.125

80/20

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG2RCP7
  • Mfr. Model # 2RCP7
  • UNSPSC # 23153030
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.85 lbs

Technical Specs

  • Dynamic Load Capacity (Lb.) -
  • For Use With 15 Series
  • Includes -
  • Temp. Range (F) 0 - 150
  • Static Load Capacity (Lb.) -
  • Item Roller Wheel Bracket Assembly
  • Type Roller
  • Dimension L1 -
  • Dimension O -
  • Dimension L2 -
  • Dimension P -
  • Dimension X -
  • Temp. Range (C) -
  • Agency Compliance -
  • Dimension B 4.625
  • Seals -
  • Roller Material Self-Lubricating Black Nylon
  • Max. Pv -
  • Dimension B2 -
  • Dimension B1 -
  • Dimension F 1.500
  • Carriage Hole Size (In.) 5/16-18
  • Carriage Material Aluminum
  • Dimension G 1.438
  • Dimension F1 -
  • Dimension J 0.390
  • Dimension N 0.750
  • Dimension G1 -
  • Dimension M1 -
  • Dimension L 1.500
  • Max. Speed (In/Sec) -
  • Slide Height (mm) -
  • Slide Height (In.) -
  • Slide Width (In.) -
  • Slide Width (mm) -
  • Slide Length (In.) -
  • Slide Hole Size (In.) -
  • Slide Length (mm) -
  • Slide Hole Size (mm) -
  • Roller Finish -
  • Carriage Finish Clear Anodized
  • Roller Type Wheel
  • Carriage Type Roller
  • Dynamic Load Capacity (N) -
  • Carriage Hole Size (mm) -
  • Static Load Capacity (N) -
  • Dimension F3 -
  • Dimension F2 -
  • Dimension G2 -
  • Dimension J1 -
  • Dimension L3 -
  • Dimension S1 -
  • Carriage Height 0.750"
  • Carriage Width 1.500"
  • Max. Speed (m/Sec) -
  • Carriage Length 6.125"
  • Dimension S3 -
  • Dimension S2 -

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list