ROLLER TRIM ENVIRO 3IN - 2PK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

ROLLER TRIM ENVIRO 3IN - 2PK

DYNAMIC

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DPAHB461925
  • Mfr. Model # HB461925
  • UNSPSC # 31211900
  • CATALOGUE PAGE # 1559
  • Shipping Weight 0.11 lbs

Product Details

Shed-resistant fabric cover woven from yarn. Core made from 100 percent recycled plastic. 3/8 inch nap, perfect for smooth and semi-smooth surfaces.

Technical Specs

  • Item Enviro-Roller(R) 3" Trim Roller Refills, 2 Pack
  • Cover Material Woven Lint-Free Fabric
  • Includes 2 Pack of Mini Rollers with Fabric Made From 100% Post Consumer Pet and Cores Made From 100% Recycled Plastic
  • Number of Pieces 2
  • Roller Length 3"
  • Paint Type All Paints and Enamels

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list