ROLLER STEEL CELLULOSE REP HEAD YW close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

ROLLER STEEL CELLULOSE REP HEAD YW

RUBBERMAID

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # RBB6436
  • Mfr. Model # 6436
  • UNSPSC # 47131619
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.7 lbs

Technical Specs

  • Item Replacement Mop Head
  • Series Steel Sponge
  • Dry Weight 0.6 oz.
  • Launderable No
  • Mop Style Sponge
  • Color Coding System Yes
  • Handle Included No
  • Mop Head Material Cellulose
  • Mop Connection Type Quick Change
  • Floor Tool Type Mop Head

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list