ROLLER,STANDARD,NYLON,MOUNTED ON BA close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

ROLLER,STANDARD,NYLON,MOUNTED ON BA

HONEYWELL MICRO SWITCH

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG11X262
  • Mfr. Model # 11X262
  • UNSPSC # 39121509
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.05 lbs

Technical Specs

  • For Use With 14CE, 914CE, LS, HDLS, HDLS - Fully Potted, HDLS - Stainless Steel, BX, BX2, CX, LSX
  • Item Limit Switch Lever Arm
  • Roller Position Fixed
  • Roller Material Nylon
  • Roller Dia. 0.75"
  • Arm Length 1.50"
  • Roller Width 0.25"
  • Arm Material Cast Zinc
  • Arm Width 0.75"
  • Arm Depth 0.52"
  • Actuator Type Standard Roller

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list