Skip Content
ROLLER SLEEVE 1 COAT 10PILE 190MM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3
Available only while supplies last. Quantities may be limited.

ROLLER SLEEVE 1 COAT 10PILE 190MM

RUBBERSET

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # RST6009
  • Mfr. Model # 6009
  • UNSPSC # 31211917
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.17 lbs

Product Details

ONE COAT sleeve, phenolic core. Latex or oil, smooth. Length 190 mm (7-1/2 in.), pile 10 mm.

Technical Specs

There are no technical specs available for this product.

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List