ROLLER REPLACEMENT 3IN FOR STENCIL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

ROLLER REPLACEMENT 3IN FOR STENCIL

MARSH

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MSS30866
  • Mfr. Model # 30866
  • UNSPSC # 44111801
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.2 lbs

Technical Specs

  • For Use With K or Rolmark ink.
  • Length 3"
  • Item Stencil Roller
  • Colour Black
  • Height 1.8"
  • Includes Screw to Put on Handle
  • Material Neoprene
  • Thickness 0.5"
  • Width 1.8"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list