ROLLER PLUNGER DOOR SWITCH,120/208V close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

ROLLER PLUNGER DOOR SWITCH,120/208V

MARS AIR DOORS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG2CLA2
  • Mfr. Model # 2CLA2
  • UNSPSC # 40101604
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.45 lbs

Technical Specs

  • Depth 2"
  • Phase 1
  • For Use With All Low Profile and Multipurpose Air Curtains
  • Height 2-1/2"
  • Item Roller Plunger Door Switch
  • Hz 60
  • Width 3"
  • Voltage 120/208-230
  • Amps 20

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list