Skip Content
ROLLER PLASTIC 16MM DIA ANGLD LVR close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

ROLLER PLASTIC 16MM DIA ANGLD LVR

SCHNEIDER ELECTRIC

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # TLQZCY18
  • Mfr. Model # ZCY18
  • UNSPSC # 39121509
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.04 lbs

Technical Specs

  • Item Lever Arm
  • Roller Material Thermoplastic
  • Roller Width 0.22"
  • For Use With Mfr. No. XCMD, XCKD, XCKP, XCKT
  • Roller Position Front
  • Arm Material Thermoplastic
  • Roller Dia. 0.63"
  • Arm Depth 0.94"
  • Arm Length 0.94"
  • Actuator Type Standard Roller

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list