ROLLER PHENOLIC CORE 8IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

ROLLER PHENOLIC CORE 8IN

RUST-OLEUM

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # RLM6697005
  • Mfr. Model # 6697005
  • UNSPSC # 31211906
  • CATALOGUE PAGE # 1544
  • Shipping Weight 0.065 lbs

Product Details

Shed-resistant fabric designed for use in applying epoxy coatings. Delivers excellent pickup, release and flow of product. For use with anti-slip floor coatings.

Technical Specs

  • Item Phenolic Roller Cover
  • Surfaces Smooth
  • Length 9"
  • Cover Material Fiber
  • Nap No Nap
  • Core Material Phenolic

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list