Skip Content
ROLLER PHENOLIC 9 IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

ROLLER PHENOLIC 9 IN

WOOSTER PRODUCTS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WOBR999-9
  • Mfr. Model # R999-9
  • UNSPSC # 31211906
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.1 lbs

Technical Specs

  • Length 9"
  • Cover Material Phenolic
  • Item Phenolic Roller
  • Surfaces Floors
  • Paint Type Mastics, Anti-slip Floor Toppings and other Heavy Coatings
  • For Use With Mfr. No. R017-9, R501 - 9, R030 - 9, R402-11, R404-11, BR549-11, and R405 - 13
  • Core Material Phenolic

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list