Skip Content
ROLLER MINI ENVIRO 6IN - 2PK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

ROLLER MINI ENVIRO 6IN - 2PK

DYNAMIC

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DPAHM005806
  • Mfr. Model # HM005806
  • UNSPSC # 31211900
  • CATALOGUE PAGE # 1559
  • Shipping Weight 0.61 lbs

Product Details

Shed-resistant fabric cover woven from yarn. Core made from 100 percent recycled plastic. Professional results with all paints and enamels.

Technical Specs

  • Item Mini Enviro-Roller(R) 6", 2 Pack
  • Includes 2 Pack of Mini Rollers with Fabric Made From 100% Post Consumer Pet and Cores Made From 100% Recycled Plastic
  • Cover Material Shed-Resistant woven fabric
  • Number of Pieces 2
  • Roller Length 6"
  • Paint Type All Paints and Enamels

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list