Skip Content
ROLLER MACHINERY .75 TONNES KIT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

ROLLER MACHINERY .75 TONNES KIT

HILMAN ROLLERS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # HLNKRS3-4S
  • Mfr. Model # KRS-3-4S
  • UNSPSC # 31162701
  • CATALOGUE PAGE # 1966
  • Shipping Weight 55.0 lbs

Product Details

3 ton machinery moving roller kit features four 3/4 ton swiveling-padded style rollers, two 15 in. steering handles & thick gauge steel kit box. Handles include sturdy steel cast scoop connector. Carrying case features lockable, double hasps & 2 handles.

Technical Specs

  • Includes (4) 1,500 lbs. Capacity Rollers and (2) 48" Handles
  • Load Capacity 6,000 lbs.
  • Item Equipment Roller Kit
  • Handle Length 36"
  • Overall Height 3-5/16"
  • Overall Length 6-1/2"
  • Number of Rollers 4
  • Overall Width 3-5/8"
  • Roller Type Swivel
  • Roller Length 6-1/2"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list