Skip Content
ROLLER MACHINERY 200 TONNES close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

ROLLER MACHINERY 200 TONNES

HILMAN ROLLERS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # HLNRS200SLP
  • Mfr. Model # RS-200-SLP
  • UNSPSC # 31162701
  • CATALOGUE PAGE # 1966
  • Shipping Weight 834.0 lbs

Product Details

200 ton machinery moving roller set features four 50 ton swivel-locking-padded style rollers and two 60 in. steering handles. Handles feature tough safety rubber grips and are joined by a heavy coupling.

Technical Specs

  • Includes (4) 100,000 lbs. Capacity Rollers and (2) 60" Handles
  • Item Equipment Roller Kit
  • Number of Rollers 4
  • Load Capacity 400,000 lbs.
  • Overall Height 8-15/16"
  • Handle Length 60"
  • Overall Length 21"
  • Overall Width 8"
  • Roller Type Swivel

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list