ROLLER MACHINERY 120 TONNES close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

ROLLER MACHINERY 120 TONNES

HILMAN ROLLERS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # HLNRS120SLP
  • Mfr. Model # RS-120-SLP
  • UNSPSC # 31162701
  • CATALOGUE PAGE # 1966
  • Shipping Weight 542.0 lbs

Product Details

120 ton machinery moving roller set features four 30 ton swivel-locking-padded style rollers and two 60 in. steering handles. Handles feature tough safety rubber grips and are joined by a heavy coupling.

Technical Specs

  • Includes (4) 60,000 lbs. Capacity Rollers and (2) 60" Handles
  • Load Capacity 240,000 lbs.
  • Item Equipment Roller Kit
  • Handle Length 60"
  • Number of Rollers 4
  • Overall Height 8"
  • Overall Length 15"
  • Overall Width 8"
  • Roller Type Swivel

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list