ROLLER LVR ARM,1-1/2 TO 4-1/16 IN. close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

ROLLER LVR ARM,1-1/2 TO 4-1/16 IN.

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGE12T873
  • Mfr. Model # 12T873
  • UNSPSC # 39121509
  • CATALOGUE PAGE # 1315
  • Shipping Weight 0.14 lbs

Technical Specs

  • Item Roller Lever Arm
  • Roller Material Nylon
  • Roller Width 1/4"
  • For Use With Mfr. No. 11X445, 12T897, 12T888, 11X446, 12T896, 12T887, 11X454, 12T837, 12T895, 12T886, 11X451, 12T889, 12T835, 12T836, 12T887, 12T888, 11X439, 11X440, 11X444, 11X486
  • Roller Dia. 5/8"
  • Arm Length 1-1/2" - 4-1/16"
  • Arm Depth 0.87"
  • Arm Width 1.19"
  • Roller Position Adjustable
  • Actuator Type Adjustable Roller

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list