Skip Content
ROLLER LINK,PK 5,HEAVY SERIES close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

ROLLER LINK,PK 5,HEAVY SERIES

TSUBAKI

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG1YKL1
  • Mfr. Model # 1YKL1
  • UNSPSC # 31151603
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.35 lbs

Technical Specs

  • Bushing Dia. (In.) -
  • Hole Dia. (In.) -
  • Breaking Strength (Lb.) -
  • Includes -
  • Item Roller Chain Link
  • Material Carbon Steel
  • Length (In.) 0.750
  • Max. Allowable Load (Lb.) 2,200
  • Overall Width (In.) 1.252
  • Roller Dia. (In.) 0.469
  • Temp. Range 15 to 300F
  • Type Heavy Series
  • ANSI Chain Size 60
  • Pitch 0.75"
  • Connecting End to Center Line (In.) 0.669
  • Tensile Strength (Lb.) 9920
  • Rivet End to Center Line (In.) 0.583
  • Lubrication SAE 10 to SAE 50
  • Pin Type Riveted
  • Width Between Roller Link Plates (In.) 0.500
  • Agency Compliance American National Standards Institute (ANSI)
  • Pin Length (In.) 1.252
  • Hole Dia. (mm) -
  • Lacing -
  • Roller Dia. (mm) -
  • Overall Width (mm) -
  • Width Between Roller Link Plates (mm) -
  • Pin Link Plate Thickness (mm) -
  • Pin Link Plate Thickness (In.) 0.125
  • Roller Link Plate Height (In.) 0.713
  • Outside Pin Dia. (In.) 0.234
  • Roller Link Plate Height (mm) -
  • Outside Pin Dia. (mm) -
  • Rivet End to Center Line (mm) -
  • Pin Length (mm) -
  • Bushing Dia. (mm) -
  • Inside Pin Dia. 0.234"
  • Connecting End to Center Line (mm) -

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list