Skip Content
ROLLER LINK,PK 5,A-1 ATTACHMENT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

ROLLER LINK,PK 5,A-1 ATTACHMENT

TSUBAKI

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG1YJK2
  • Mfr. Model # 1YJK2
  • UNSPSC # 31151603
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.12 lbs

Technical Specs

  • Breaking Strength (Lb.) -
  • Bushing Dia. (In.) -
  • Hole Dia. (In.) -
  • Item Roller Chain Link
  • Includes -
  • Length (In.) 0.500
  • Overall Width (In.) 0.717
  • Max. Allowable Load (Lb.) 595
  • Material Carbon Steel
  • Roller Dia. (In.) 0.312
  • Temp. Range 15 to 300F
  • Connecting End to Center Line (In.) 0.392
  • Rivet End to Center Line (In.) 0.325
  • ANSI Chain Size 40
  • Type A-1 Attachment
  • Pitch 0.5"
  • Width Between Roller Link Plates (In.) 0.312
  • Tensile Strength (Lb.) 3750
  • Lubrication SAE 10 to SAE 50
  • Agency Compliance American National Standards Institute (ANSI)
  • Pin Type Riveted
  • Overall Width (mm) -
  • Hole Dia. (mm) -
  • Pin Length (In.) 0.717
  • Width Between Roller Link Plates (mm) -
  • Roller Dia. (mm) -
  • Pin Link Plate Thickness (In.) 0.060
  • Lacing -
  • Pin Link Plate Thickness (mm) -
  • Roller Link Plate Height (mm) -
  • Roller Link Plate Height (In.) 0.472
  • Outside Pin Dia. (mm) -
  • Pin Length (mm) -
  • Outside Pin Dia. (In.) 0.156
  • Rivet End to Center Line (mm) -
  • Connecting End to Center Line (mm) -
  • Inside Pin Dia. 0.156"
  • Bushing Dia. (mm) -

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List