ROLLER LEVER ARM,1-3/8 IN. ARM L close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

ROLLER LEVER ARM,1-3/8 IN. ARM L

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGE12T860
  • Mfr. Model # 12T860
  • UNSPSC # 39121509
  • CATALOGUE PAGE # 1315
  • Shipping Weight 0.05 lbs

Technical Specs

  • Roller Material Nylon
  • Item Roller Lever Arm
  • For Use With Mfr. No. 11X445, 12T897, 12T888, 11X446, 12T896, 12T887, 11X454, 12T837, 12T895, 12T886, 11X451, 12T889, 12T835, 12T836, 12T887, 12T888, 11X439, 11X440, 11X444, 11X486
  • Roller Dia. 5/8"
  • Roller Width 1/4"
  • Arm Length 1-3/8"
  • Arm Depth 0.64"
  • Arm Width 0.80"
  • Roller Position Front
  • Actuator Type Standard Roller

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list