Skip Content
ROLLER LEVER ARM,1-3/8 IN. ARM L close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

ROLLER LEVER ARM,1-3/8 IN. ARM L

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGE12T858
  • Mfr. Model # 12T858
  • UNSPSC # 39121509
  • CATALOGUE PAGE # 1315
  • Shipping Weight 0.12 lbs

Technical Specs

  • For Use With Mfr. No. 11X445, 12T897, 12T888, 11X446, 12T896, 12T887, 11X454, 12T837, 12T895, 12T886, 11X451, 12T889, 12T835, 12T836, 12T887, 12T888, 11X439, 11X440, 11X444, 11X486
  • Item Roller Lever Arm
  • Roller Material Steel
  • Roller Width 5/8"
  • Arm Length 1-3/8"
  • Roller Dia. 3/4"
  • Arm Material Steel
  • Arm Depth 1.02"
  • Arm Width 0.80"
  • Roller Position Front
  • Actuator Type Standard Roller

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list