Skip Content
ROLLER LEVER ARM,1-1/2 IN. ARM L close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

ROLLER LEVER ARM,1-1/2 IN. ARM L

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGE12T861
  • Mfr. Model # 12T861
  • UNSPSC # 39121509
  • CATALOGUE PAGE # 1315
  • Shipping Weight 0.05 lbs

Technical Specs

  • Roller Material Nylon
  • For Use With Mfr. No. 11X445, 12T897, 12T888, 11X446, 12T896, 12T887, 11X454, 12T837, 12T895, 12T886, 11X451, 12T889, 12T835, 12T836, 12T887, 12T888, 11X439, 11X440, 11X444, 11X486
  • Item Roller Lever Arm
  • Roller Width 1/4"
  • Roller Dia. 5/8"
  • Arm Length 1-1/2"
  • Arm Depth 0.64"
  • Arm Width 0.80"
  • Roller Position Front
  • Actuator Type Standard Roller

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list