Skip Content
ROLLER LATCH,SATIN CHROME close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

ROLLER LATCH,SATIN CHROME

ROCKWOOD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG3HJE4
  • Mfr. Model # 3HJE4
  • UNSPSC # 31162407
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.41 lbs

Technical Specs

  • Item Roller Latch
  • Pull Force -
  • Adjustable No
  • Locking/Nonlocking Non-locking
  • Catch/Latch Material Brass
  • Catch/Latch Finish Satin Chrome
  • Catch/Latch Width 1-1/8"
  • Catch/Latch Type Grab
  • Catch/Latch Height 2-1/4"
  • Catch/Latch Opening Action Pull
  • Catch/Latch Depth 5/8"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list