Skip Content
ROLLER L 7 9/16 IN 1 WHEEL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

ROLLER L 7 9/16 IN 1 WHEEL

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGH1XND7
  • Mfr. Model # 1XND7
  • UNSPSC # 31162702
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.53 lbs

Technical Specs

  • Finish Plain Steel
  • Height (In.) 1-7/8
  • Item Roller
  • Length (In.) 7-9/16
  • Material Steel
  • Package Quantity 1
  • Max. Wheel Dia. (In.) 1-13/16
  • Type 10 Ball Bearing
  • Hardware Not Included
  • Roller Width/Dia. (In.) 17/32
  • Bearings Steel
  • Width (In.) 1-7/8
  • Number of Wheels 1

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list