ROLLER HEAD PIPE STAND close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

ROLLER HEAD PIPE STAND

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSW22XP99
  • Mfr. Model # 22XP99
  • UNSPSC # 27112101
  • CATALOGUE PAGE # 268
  • Shipping Weight 26.43 lbs

Product Details

Tubular steel construction. 3 leg base, assembling. Locking collar and set screw handle for height adjustments.

Technical Specs

  • Item Roller Head Pipe Stand
  • Load Capacity 2,500 lbs.
  • Material Tubular Steel
  • Overall Height 32" - 55"
  • Pipe Capacity 1/8" - 12"
  • Max. Leg Spread 22"
  • Leg Type Adjustable

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list