ROLLER ENVIRO W/CAGE FRAME 9-1/2IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

ROLLER ENVIRO W/CAGE FRAME 9-1/2IN

DYNAMIC

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DPAHB021826
  • Mfr. Model # HB021826
  • UNSPSC # 31211900
  • CATALOGUE PAGE # 1558
  • Shipping Weight 0.99 lbs

Product Details

Lint free fabric cover woven from yarn originating from 100 percent post consumer PET. Professional results with all paints and enamels. Core made from 100 percent recycled plastic. 5-wire cage frame with recycled plastic handle. Kit includes.

Technical Specs

  • Item Enviro-Roller(R) with Cage Frame 9-1/2"
  • Includes Single Roller with Fabric Made From 100% Post Consumer Pet and Core Made From 100% Recycled Plastic: 5-wire Cage Frame with Recycled Plastic Handle
  • Cover Material Shed-Resistant woven fabric
  • Number of Pieces 2
  • Roller Length 9-1/2"
  • Paint Type All Paints and Enamels

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list