ROLLER ENVIRO W/CAGE FRAME 3IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

ROLLER ENVIRO W/CAGE FRAME 3IN

DYNAMIC

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DPAHB461945
  • Mfr. Model # HB461945
  • UNSPSC # 31211900
  • CATALOGUE PAGE # 1558
  • Shipping Weight 0.4 lbs

Product Details

Lint free fabric cover woven from yarn originating from 100 percent post consumer PET. Core made from 100 percent recycled plastic. Professional results with all paints and enamels. Recycled plastic handle.

Technical Specs

  • Item Enviro-Roller(R) with Cage Frame, 3"
  • Includes Single Roller with Fabric Made From 100% Post Consumer Pet and Core Made From 100% Recycled Plastic: Cage Frame with Recycled Plastic Handle
  • Number of Pieces 2
  • Paint Type All Paints and Enamels
  • Cover Material Shed-Resistant woven fabric
  • Roller Length 3"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list