Skip Content
ROLLER ENVIRO 5MMX240MM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

ROLLER ENVIRO 5MMX240MM

DYNAMIC

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DPAHB021715
  • Mfr. Model # HB021715
  • UNSPSC # 31211900
  • CATALOGUE PAGE # 1559
  • Shipping Weight 0.1 lbs

Product Details

Shed-resistant fabric cover made up from 100 percent recycled fibers. Core made from 100 percent recycled plastic. Professional results with all paints and enamels.

Technical Specs

  • Item Enviro-Roller(R), 1 Pack
  • Number of Pieces 1
  • Includes Single Roller with Fabric Made From 100% Post Consumer Pet and Core Made From 100% Recycled Plastic
  • Cover Material Shed-Resistant woven fabric
  • Roller Length 9-1/2"
  • Paint Type All Paints and Enamels

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list