ROLLER ENVIRO 10MMX240MM 3PK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

ROLLER ENVIRO 10MMX240MM 3PK

DYNAMIC

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DPAHB021916
  • Mfr. Model # HB021916
  • UNSPSC # 31211900
  • CATALOGUE PAGE # 1559
  • Shipping Weight 0.46 lbs

Product Details

Shed-resistant fabric cover made up from 100 percent recycled fibers. Core made from 100 percent recycled plastic. Professional results with all paints and enamels.

Technical Specs

  • Item Enviro-Roller(R), 3 Pack
  • Includes 3 Pack of Rollers with Fabric Made From 100% Post Consumer Pet and Cores Made From 100% Recycled Plastic
  • Paint Type All Paints and Enamels
  • Cover Material Shed-Resistant woven fabric
  • Number of Pieces 3
  • Roller Length 9-1/2"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list