Skip Content
ROLLER DOOR STAY close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

ROLLER DOOR STAY

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGS4PE68
  • Mfr. Model # 4PE68
  • UNSPSC # 30171503
  • CATALOGUE PAGE # N/A
  • Shipping Weight 3.08 lbs

Technical Specs

  • Finish Bright Zinc
  • Height (In.) 4
  • For Use With 450 lbs., 600 lbs. and 1,000 lbs. Steel Track
  • Includes Hardware
  • Package Quantity 1
  • Length (In.) 5-1/2
  • Material Steel
  • Item Adjustable Door Guide
  • Width (In.) 4
  • Type 1" to 3-3/4" Doors
  • Construction Steel
  • Roller Width/Dia. (In.) 2-1/2
  • Hardware Included

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list