ROLLER DOOR STAY close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

ROLLER DOOR STAY

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGS4PE67
  • Mfr. Model # 4PE67
  • UNSPSC # 30171503
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.28 lbs

Technical Specs

  • Height (In.) 3-1/2
  • Includes Hardware
  • Finish Bright Zinc
  • For Use With Sliding Doors Up to 2-3/4" Thick
  • Item Door Guide
  • Length (In.) 4-1/2
  • Type Sliding Door
  • Package Quantity 1
  • Material Steel
  • Width (In.) 1-1/4
  • Construction Steel
  • Hardware Included
  • Roller Width/Dia. (In.) 2

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list