Skip Content
ROLLER COVER FOAM 1/2IN - 240MM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

ROLLER COVER FOAM 1/2IN - 240MM

CROWN

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CWN084195
  • Mfr. Model # 084195
  • UNSPSC # 31211917
  • CATALOGUE PAGE # 1557
  • Shipping Weight 0.13 lbs

Product Details

Foam Sleeves. Gloss or Semi Smooth Surface.

Technical Specs

  • Item Specialty Roller Sleeves
  • Cover Material Foam
  • Length 9-1/2"
  • Core Material PVC

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list