images.360.info.textHead1 360° images.360.info.textHead2
- Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
- Zoom In: Double click on image.
- Zoom Out/Reset: Put photo at full zoom & then double click.
This product has been DISCONTINUED and can no longer be ordered.
ROLLER COVER DRALON 240MM WH 1/2
- Item # RST140670M93
- Mfr. Model # 140670M93
- UNSPSC # 31211906
- CATALOGUE PAGE # N/A
- Shipping Weight 0.19 lbs
Product Details
Technical Specs
- Item PROFESSIONAL ROLLER SLEEVES
Compliance and Restrictions
-
None
MSDS Document Not Found
For assistance please contact our MSDS Coordinator by telephone at 1-780-453-0359 or by email at msds@agi.ca.