ROLLER CONVEYOR 90 DEGREE CURVED close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

ROLLER CONVEYOR 90 DEGREE CURVED

ASHLAND CONVEYOR

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG4W580
  • Mfr. Model # 4W580
  • UNSPSC # 24101709
  • CATALOGUE PAGE # N/A
  • Shipping Weight 77.0 lbs

Technical Specs

  • Item Roller Conveyor
  • Bearings Ball Bearing
  • Design Welded/Bolted
  • Frame Material 11 Gauge Galvanized Steel
  • Roller Material 16 Gauge Galvanized Steel
  • Frame Finish Durable Epoxy Powder Paint, Green
  • Rollers for Curved Section 16

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list