ROLLER CONVEYOR,90 DEG CURVED,BF36I close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

ROLLER CONVEYOR,90 DEG CURVED,BF36I

ASHLAND CONVEYOR

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG4W582
  • Mfr. Model # 4W582
  • UNSPSC # 24101709
  • CATALOGUE PAGE # N/A
  • Shipping Weight 145.0 lbs

Technical Specs

  • Finish -
  • Item Roller Conveyor
  • Design Welded/Bolted
  • Bearings Ball Bearing
  • Frame Material 11 Gauge Galvanized Steel
  • Roller Material 16 Gauge Galvanized Steel
  • Frame Finish Durable Epoxy Powder Paint, Green
  • Rollers for Conveyor Section -
  • Rollers for Curved Section 16

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list