ROLLER CHAIN,SINGLE,SIZE 40,100 FT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

ROLLER CHAIN,SINGLE,SIZE 40,100 FT

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGF2YDX6
  • Mfr. Model # 2YDX6
  • UNSPSC # 31151603
  • CATALOGUE PAGE # N/A
  • Shipping Weight 44.2 lbs

Technical Specs

  • Item Roller Chain
  • Temp. Range 10 - 150 Degrees F
  • Inside Pin Dia. 0.156"
  • Pin Length 0.695"
  • Roller Bushing Width 0.312"
  • Pin Link Plate Thickness 0.060"
  • Max. Allowable Load 810 lbs.
  • Roller Link Plate Height 0.463"
  • Outside Pin Dia. 0.156"
  • Rivet End to Center Line 0.320"
  • Number of Strands Single
  • Connecting End to Center Line 0.375"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list