Skip Content
ROLLER CHAIN,SINGLE,SIZE 35 100 FT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

ROLLER CHAIN,SINGLE,SIZE 35 100 FT

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGF2YDX5
  • Mfr. Model # 2YDX5
  • UNSPSC # 31151603
  • CATALOGUE PAGE # N/A
  • Shipping Weight 23.7 lbs

Technical Specs

  • Material Mid Carbon
  • Item Roller Chain
  • ANSI Chain Size 35
  • Temp. Range 10 - 150 Degrees F
  • Length 100 ft.
  • Overall Width 0.514"
  • Tensile Strength 2100 lb.
  • Pitch 3/8"
  • Hole Dia. 0.140"
  • Chain Type Standard Riveted
  • Inside Pin Dia. 0.141"
  • Pin Link Plate Thickness 0.050"
  • Roller Dia. 0.200"
  • Pin Length 0.514"
  • Outside Pin Dia. 0.141"
  • Roller Bushing Width 0.188"
  • Max. Allowable Load 480 lbs.
  • Roller Link Plate Height 0.340"
  • Rivet End to Center Line 0.230"
  • Connecting End to Center Line 0.284"
  • Number of Strands Single

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list