Skip Content
ROLLER CHAIN,SINGLE,ANSI CHAIN SIZE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

ROLLER CHAIN,SINGLE,ANSI CHAIN SIZE

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGF2YDX1
  • Mfr. Model # 2YDX1
  • UNSPSC # 31151603
  • CATALOGUE PAGE # N/A
  • Shipping Weight 26.9 lbs

Technical Specs

  • Item Roller Chain
  • Material Mid Carbon
  • Temp. Range 10 - 150 Degrees F
  • ANSI Chain Size 100
  • Length 10 ft.
  • Chain Type Standard Riveted
  • Overall Width 1.704"
  • Pitch 1-1/4"
  • Hole Dia. 0.374"
  • Inside Pin Dia. 0.375"
  • Tensile Strength 24,500 lb
  • Roller Dia. 0.750"
  • Pin Length 1.704"
  • Max. Allowable Load 5,070 lbs.
  • Pin Link Plate Thickness 0.156"
  • Roller Link Plate Height 1.165"
  • Roller Bushing Width 0.750"
  • Rivet End to Center Line 0.794"
  • Outside Pin Dia. 0.375"
  • Connecting End to Center Line 0.910"
  • Number of Strands Single

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list