Skip Content
ROLLER CHAIN,SINGLE, ANSI CHAIN SIZ close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

ROLLER CHAIN,SINGLE, ANSI CHAIN SIZ

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGF2YDX4
  • Mfr. Model # 2YDX4
  • UNSPSC # 31151603
  • CATALOGUE PAGE # N/A
  • Shipping Weight 66.65 lbs

Technical Specs

  • Item Roller Chain
  • ANSI Chain Size 160
  • Material Mid Carbon
  • Temp. Range 10 - 150 Degrees F
  • Length 10 ft.
  • Overall Width 2.691"
  • Pitch 2"
  • Chain Type Standard Riveted
  • Tensile Strength 58,000 lb.
  • Hole Dia. 0.561"
  • Inside Pin Dia. 0.562"
  • Roller Dia. 1.125"
  • Pin Length 2.691"
  • Pin Link Plate Thickness 0.250"
  • Roller Bushing Width 1.250"
  • Max. Allowable Load 11,880 lbs.
  • Roller Link Plate Height 1.898"
  • Outside Pin Dia. 0.562"
  • Rivet End to Center Line 1.275"
  • Connecting End to Center Line 1.416"
  • Number of Strands Single

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list