Skip Content
ROLLER CHAIN LINK,PK5 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

ROLLER CHAIN LINK,PK5

TSUBAKI

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG1L540
  • Mfr. Model # 1L540
  • UNSPSC # 31151603
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.15 lbs

Technical Specs

  • Length (In.) -
  • Item Connecting Roller Chain Link
  • Material 600 Stainless Steel
  • Max. Allowable Load (Lb.) 230
  • Overall Width (In.) 0.878
  • Roller Dia. (In.) 0.400
  • ANSI Chain Size 50AS
  • Pitch 0.625"
  • Temp. Range -40 to 750F
  • Width Between Roller Link Plates (In.) 0.375
  • Inside Pin Dia. 0.2"
  • Tensile Strength (Lb.) -

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list