Skip Content
ROLLER CHAIN LINK,CONVEYOR,#C2060H close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

ROLLER CHAIN LINK,CONVEYOR,#C2060H

TSUBAKI

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG6L517
  • Mfr. Model # 6L517
  • UNSPSC # 31151603
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.2 lbs

Technical Specs

  • Includes Spring Clip
  • Item Connecting Roller Chain Link
  • Material Carbon Steel
  • Temp. Range 15 to 300F
  • Type Conveyor
  • Inside Pin Dia. 0.234"
  • ANSI Chain Size C2060H
  • Pitch 1.5"

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List