Skip Content
ROLLER CHAIN LINK,CONVEYOR,#C2050 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

ROLLER CHAIN LINK,CONVEYOR,#C2050

TSUBAKI

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG6L524
  • Mfr. Model # 6L524
  • UNSPSC # 31151603
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.05 lbs

Technical Specs

  • Item Roller Chain Link
  • Type Conveyor
  • Temp. Range 15 to 300F
  • Material Carbon Steel
  • Pitch 1.25"
  • Inside Pin Dia. Pinless
  • ANSI Chain Size C2050

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list