Skip Content
ROLLER CHAIN LINK,CONVEYOR,#C2040 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

ROLLER CHAIN LINK,CONVEYOR,#C2040

TSUBAKI

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG6L515
  • Mfr. Model # 6L515
  • UNSPSC # 31151603
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.1 lbs

Technical Specs

  • Includes Spring Clip
  • Item Connecting Roller Chain Link
  • Material Carbon Steel
  • Temp. Range 15 to 300F
  • Pitch 1"
  • ANSI Chain Size C2040
  • Inside Pin Dia. 0.156"
  • Type Conveyor

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list