Skip Content
ROLLER CHAIN,DOUBLE,CHAIN SIZE 50-2 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

ROLLER CHAIN,DOUBLE,CHAIN SIZE 50-2

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGF2YDY7
  • Mfr. Model # 2YDY7
  • UNSPSC # 31151603
  • CATALOGUE PAGE # N/A
  • Shipping Weight 13.8 lbs

Technical Specs

  • Item Roller Chain
  • Material Mid Carbon
  • Temp. Range 10 - 150 Degrees F
  • ANSI Chain Size 50-2
  • Length 10 ft.
  • Pitch 5/8"
  • Overall Width 1.571"
  • Chain Type Standard Riveted
  • Tensile Strength 13,200 lb.
  • Hole Dia. 0.199"
  • Inside Pin Dia. 0.200"
  • Pin Length 1.571"
  • Roller Dia. 0.400"
  • Max. Allowable Load 2,360 lbs.
  • Roller Bushing Width 0.375"
  • Pin Link Plate Thickness 0.080"
  • Roller Link Plate Height 0.579"
  • Outside Pin Dia. 0.200"
  • Connecting End to Center Line 0.815"
  • Rivet End to Center Line 0.756"
  • Number of Strands Double

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list