Skip Content
ROLLER CHAIN,DOUBLE,CHAIN SIZE 35-2 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

ROLLER CHAIN,DOUBLE,CHAIN SIZE 35-2

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGF2YDY5
  • Mfr. Model # 2YDY5
  • UNSPSC # 31151603
  • CATALOGUE PAGE # N/A
  • Shipping Weight 4.48 lbs

Technical Specs

  • Item Roller Chain
  • Material Mid Carbon
  • Temp. Range 10 - 150 Degrees F
  • ANSI Chain Size 35-2
  • Length 10 ft.
  • Overall Width 0.898"
  • Hole Dia. 0.140"
  • Tensile Strength 4850 lb.
  • Pitch 3/8"
  • Chain Type Standard Riveted
  • Inside Pin Dia. 0.141"
  • Roller Dia. 0.200"
  • Pin Length 0.898"
  • Max. Allowable Load 805 lbs.
  • Roller Bushing Width 0.188"
  • Roller Link Plate Height 0.340"
  • Outside Pin Dia. 0.141"
  • Number of Strands Double
  • Connecting End to Center Line 0.469"
  • Rivet End to Center Line 0.429"
  • Pin Link Plate Thickness 0.050"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list