Skip Content
ROLLER CHAIN,ANSI CHAIN SIZE 50NP close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

ROLLER CHAIN,ANSI CHAIN SIZE 50NP

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGF2YDZ3
  • Mfr. Model # 2YDZ3
  • UNSPSC # 31151603
  • CATALOGUE PAGE # N/A
  • Shipping Weight 7.02 lbs

Technical Specs

  • Temp. Range 10 - 150 Degrees F
  • Material Nickel Plated
  • ANSI Chain Size 50NP
  • Item Roller Chain
  • Length 10 ft.
  • Overall Width 0.851"
  • Pitch 5/8"
  • Tensile Strength 6100 lb.
  • Chain Type Standard Riveted
  • Hole Dia. 0.199"
  • Inside Pin Dia. 0.200"
  • Roller Dia. 0.400"
  • Pin Length 0.851"
  • Roller Bushing Width 0.375"
  • Max. Allowable Load 1,120 lbs.
  • Pin Link Plate Thickness 0.080"
  • Roller Link Plate Height 0.579"
  • Outside Pin Dia. 0.200"
  • Rivet End to Center Line 0.401"
  • Connecting End to Center Line 0.450"
  • Number of Strands Single

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list