ROLLER CHAIN,ANSI CHAIN SIZE 40NP close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

ROLLER CHAIN,ANSI CHAIN SIZE 40NP

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGF2YDZ2
  • Mfr. Model # 2YDZ2
  • UNSPSC # 31151603
  • CATALOGUE PAGE # N/A
  • Shipping Weight 4.35 lbs

Technical Specs

  • Item Roller Chain
  • Temp. Range 10 - 150 Degrees F
  • Inside Pin Dia. 0.156"
  • Max. Allowable Load 640 lbs.
  • Roller Bushing Width 0.312"
  • Pin Link Plate Thickness 0.060"
  • Roller Link Plate Height 0.463"
  • Pin Length 0.695"
  • Rivet End to Center Line 0.320"
  • Outside Pin Dia. 0.156"
  • Connecting End to Center Line 0.375"
  • Number of Strands Single

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list